ARMflo E8.2B Bronze Circulator, 0-38 GPM Flow Zoom

ARMflo E8.2B Bronze Circulator, 0-38 GPM Flow

SKU:182202-658

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$413.25
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Max Flow (GPM): 38
Max Head (Ft): 34
Voltage:
?
120v
Max Fluid Temp: 230°F
Max Pressure (PSI): 150
Material: Bronze
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
RPM: 3400
Horse Power:
?
1/6
Hertz: 60

Description for Armstrong Pumps 182202-658

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:

  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

ARMflo E8.2B Bronze Circulator, 0-38 GPM Flow

REVIEW SNAPSHOT®

by PowerReviews
Armstrong PumpsARMflo E8.2B Bronze Circulator, 0-38 GPM Flow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exact replacement part

By Oscar B

from Virginia Beach, VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ARMflo E8.2B Bronze Circulator, 0-38 GPM Flow:

        I ordered this pump to replace an exact same unit. The pump was shipped quickly and was packed very well. It works without flaws and it even came with a new set of flange seals and hardware. All that is needed for replacement was in the box. Very satisfied with the purchase.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers