ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow Zoom

ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow

SKU:182202-660

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$413.25
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Max Flow (GPM): 38
Max Head (Ft): 42.4
Voltage:
?
120v
Max Fluid Temp: 230°F
Max Pressure: 150 psi
Material: Bronze
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
RPM: 3250
Horse Power:
?
1/6
Hertz: 60

Description for Armstrong Pumps 182202-660

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:

  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow

REVIEW SNAPSHOT®

by PowerReviews
Armstrong PumpsARMflo E9.2B Bronze Circulator, 0-38 GPM Flow
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good Circulator Pump

By Plumbob

from New York, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow:

        Quiet & Efficient Operating Pump.
        Very Good product Warranty & Policy

        • Was this a gift?:
        • No
         
        5.0

        great product!!!!

        By Greg the plummber

        from Stillman Valley, Il

        Verified Buyer

        Comments about ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow:

        Used in a wood burner
        Thing that is great....it works!!!
        Not so great? The price!!!!

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers