Description
E.2 Series circulators are designed for use in a wide range of hydronic applications, including:
  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately
Read more
Specs
Max Flow (GPM):
90
Max Head (Ft):
23
Voltage:
120v
Max Fluid Temp:
230°F
Max Pressure (PSI):
150
Material:
Cast Iron
Connection Type:
Flanged
Type:
Pump
Phase:
1
Poles:
2
RPM:
3450
Horse Power:
2/5
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A