ARMflo E12.2B Bronze Circulator, 0-50 GPM Flow (240 V) Zoom

ARMflo E12.2B Bronze Circulator, 0-50 GPM Flow (240 V)

SKU:182212-801

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$614.25
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Max Flow (GPM): 50
Max Head (Ft): 56
Voltage:
?
240v
Max Fluid Temp: 230°F
Max Pressure (PSI): 150
Material: Bronze
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
RPM: 3300
Horse Power:
?
2/5
Hertz: 60

Description for Armstrong Pumps 182212-801

*Note: 240V Model*

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:

  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

ARMflo E12.2B Bronze Circulator, 0-50 GPM Flow (240 V)

Q&A: Ask the Questions, share answers