DIN Terminal Kit, 1 Piece Zoom

DIN Terminal Kit, 1 Piece

SKU:276983

Brand: Asco RedHat

Asco RedHat
Qty Price
$14.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: Miscellaneous
Application: Plumbing
Voltage:
?
480v
Connection Type: Threaded
Flow type: High Flow
Ambient Temperature: 32°F to 125°F (AC)
32°F to 104°F (DC)

Description for Asco RedHat 276983

DIN Terminal Kit, 1 Piece

DIN Terminal Kit, 1 Piece

Q&A: Ask the Questions, share answers