Valve Repair Kit 8222 AC

Valve Repair Kit 8222 AC

SKU:304031

Brand: Asco RedHat

Asco RedHat
Qty Price
$121.55
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: 8222 Series
Type: Valve Kit
Application: Plumbing
Voltage:
?
480v
Connection Type: Threaded
Flow type: High Flow
Ambient Temperature: 32°F to 125°F (AC)
32°F to 104°F (DC)

Description for Asco RedHat 304031

Asco 8222 Series Valve Repair Kit

Valve Repair Kit 8222 AC

REVIEW SNAPSHOT®

by PowerReviews
Asco RedHatValve Repair Kit 8222 AC
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

works as stated !

By Dave

from Portsmouth,Va.

Verified Buyer

Comments about Valve Repair Kit 8222 AC:

After snow cleared and air lines started up,I got the kit. It was easy to install,works(dishwasher) great.Kitchen staff appreciate it !

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers