3/4" Normally Closed Gas Shutoff Valve, 120v (512,000 BTU) Zoom

3/4" Normally Closed Gas Shutoff Valve, 120v (512,000 BTU)

SKU:8040G023

Brand: Asco RedHat

Asco RedHat
Qty Price
$130.55
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Capacity: 512000 BTU
Size: 3/4"
Flow Capacity (Cv): 9.5 Cv
Fluid Temperature Range: -40 F to 125 F
Voltage:
?
120v
Max Temp (F): 125°F
Position: Normally Closed
Flow type: High Flow
Wattage:
?
10.1
Body Pattern: 2-Way
Features: NEMA 4
NEMA 4X

Description for Asco RedHat 8040G023

Aluminum valves can be used in both double block and vent gas burners.

Features

  • 2-way normally closed operation
  • For gas pilot or main control of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and
  • Downstream pipe taps with plugs for routine testing
  • Mountable in any position
Valve Response Time: Opening Time: Less than 1 second; Closing Time: Less than 1 second

3/4" Normally Closed Gas Shutoff Valve, 120v (512,000 BTU)

Q&A: Ask the Questions, share answers