3/8" NPT Normally Closed Solenoid Valve Zoom

3/8" NPT Normally Closed Solenoid Valve

SKU:8210G001

Brand: Asco RedHat

Asco RedHat
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 3/8"
Connection Type: Threaded
Position: Normally Closed
Body Pattern: 2-Way
Material: Brass
Voltage:
?
120v
Wattage:
?
6.1
Flow Capacity (Cv): 3
Fluid Temperature Range: 180 F Max
Features: NEMA 4
NEMA 4X
Flow type: High Flow
Differential:
?
5 to 200 psi

Description for Asco RedHat 8210G001

3/8" NPT Normally Closed Solenoid Valve

Note: Image is representative. Actual product may vary.

3/8" NPT Normally Closed Solenoid Valve

Q&A: Ask the Questions, share answers