1/2" Normally Closed Solenoid Valve, 4 CV (120v) Zoom

1/2" Normally Closed Solenoid Valve, 4 CV (120v)

SKU:8210G002HW

Brand: Asco RedHat

Asco RedHat
Qty Price
$137.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Threaded
Flow Capacity (Cv): 4
Voltage:
?
120v
Body Pattern: 2-Way
Wattage:
?
6.1
Fluid Temperature Range: 210 F Max
GPM:
?
8.9 to 44.7
Position: Normally Closed
Flow type: High Flow

Description for Asco RedHat 8210G002HW



Features

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.) See Optional Features Section for other available options.

1/2" Normally Closed Solenoid Valve, 4 CV (120v)

Q&A: Ask the Questions, share answers