3/4" Normally Closed Solenoid Valve, 6.5 CV (120v) Zoom

3/4" Normally Closed Solenoid Valve, 6.5 CV (120v)

SKU:8210G003

Brand: Asco RedHat

Asco RedHat
Qty Price
$183.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Position: Normally Closed
Body Pattern: 2-Way
Material: Brass
Voltage:
?
120v
Max Fluid Temp: 150°F (DC)
180°F (AC)
Wattage:
?
6.1 (AC)
11.6 (DC)
Flow Capacity (Cv): 6.5 Cv
Max Pressure Differential (PSI): 125 Air-Inert-Gas (DC)
125 Water (DC)
125 Light Oil @ 300 SSU (DC)
250 Air-Inert-Gas (AC)
150 Water (AC)
100 Light Oil @ 300 SSU (AC)

Description for Asco RedHat 8210G003

Features

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include:
    • Car wash
    • Laundry equipment
    • Air compressors
    • Industrial water control
    • Pumps

3/4" Normally Closed Solenoid Valve, 6.5 CV (120v)

Q&A: Ask the Questions, share answers