3/4" Normally Closed Solenoid Valve, 5 CV (24v) Zoom

3/4" Normally Closed Solenoid Valve, 5 CV (24v)

SKU:8210G009-24V

Brand: Asco RedHat

Asco RedHat
Qty Price
$133.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Voltage:
?
24v
Connection Type: Threaded
Size: 3/4"
Flow Capacity (Cv): 5
Body Pattern: 2-Way
Wattage:
?
6.1
Fluid Temperature Range: 180 F Max
Features: NEMA 4
NEMA 4X
Position: Normally Closed
Flow type: High Flow

Description for Asco RedHat 8210G009-24V



Features

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.) See Optional Features Section for other available options.

3/4" Normally Closed Solenoid Valve, 5 CV (24v)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" Normally Closed Solenoid Valve, 5 CV (24v)

    Q:

    How can I find the (water) flow rating in GPM vs Pressure Drop for this (or any) Asko Valve?
    I have tried to understand their Website; they must eat nothing but Swiss Cheese (?)
    Asked on 5/27/2016 by Andy B from Bristol CT

    1 answer

    • CUSTOMER CARE

      A:

      The body of this valve has a 5 Cv flow coefficient. (GPM/Cv)² = pressure drop in PSI.

      Answered on 7/5/2016 by SupplyHouse Staff from NY
  • 3/4" Normally Closed Solenoid Valve, 5 CV (24v)

    Q:

    AC OR DC ?
    Asked on 6/8/2015 by RICARDO from BOGOTA, COLOMBIA

    1 answer

    • CUSTOMER CARE

      A:

      Solenoid is 24 VAC.

      Answered on 6/9/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?