3/8" Normally Closed Solenoid Valve (12VDC) Zoom

3/8" Normally Closed Solenoid Valve (12VDC)

SKU:8210G093-12VDC

Brand: Asco RedHat

Asco RedHat
Qty Price
$135.85
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 3/8"
Connection Type: Threaded
Voltage:
?
12 VDC
Wattage:
?
10.1
Flow Capacity (Cv): 3
Body Pattern: 2-Way
Max Fluid Temp: 150°F (DC)
Features: NEMA 4X
NEMA 4
Position: Normally Closed
Flow type: High Flow

Description for Asco RedHat 8210G093-12VDC

Features

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.)

3/8" Normally Closed Solenoid Valve (12VDC)

Q&A: Ask the Questions, share answers