3/8" Normally Closed Solenoid Valve (120v) Zoom

3/8" Normally Closed Solenoid Valve (120v)

SKU:8210G1

Brand: Asco RedHat

Asco RedHat
8210G1 has been discontinued.
Direct Replacement:
SKU: 8210G001
Brand: Asco RedHat
1

Specs

Size: 3/8"
Connection Type: Threaded
Voltage:
?
120v
Wattage:
?
6.1
Flow Capacity (Cv): 3
Position: Normally Closed
Body Pattern: 2-Way
Fluid Temperature Range: 180 F Max
Features: NEMA 4X
NEMA 4
Flow type: High Flow
Differential:
?
5 to 200 psi

Description for Asco RedHat 8210G1



Features

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I. Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.) See Optional Features Section for other available options.

3/8" Normally Closed Solenoid Valve (120v)

REVIEW SNAPSHOT®

by PowerReviews
Asco RedHat3/8" Normally Closed Solenoid Valve (120v)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Fantastic

By the brain

from Jamestown, NY

Verified Buyer

Comments about 3/8" Normally Closed Solenoid Valve (120v):

automated air supply.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons