Description


Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I. Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.) See Optional Features Section for other available options.
Read more
Manuals (1)
Specs
Size:
2"
Connection Type:
Threaded
Flow Capacity (Cv):
43
Voltage:
120v
Wattage:
11.6 (DC)
6.1 (AC)
Body Pattern:
2-Way
Max Fluid Temp:
180°F (AC)
150°F (DC)
Features:
NEMA 4
NEMA 4X
Flow type:
High Flow
Position:
Normally Closed
Thread Type:
Female
Thread Size:
2"
Material:
Brass
Pressure Rating:
150 psi (Air-Inert Gas - MAX AC)
125 psi (Water - MAX AC)
90 psi (Lt. Oil @ 300 SSU - MAX AC)
50 psi (Water - MAX DC)
50 psi (Air-Inert Gas - MAX DC)
50 psi (Light Oil @ 300 SSU - MAX DC)
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A