1" Aluminum Solenoid Air Valve, 1,119,000 BtuH Max Zoom

1" Aluminum Solenoid Air Valve, 1,119,000 BtuH Max

SKU:8215B50

Brand: Asco RedHat

Asco RedHat
Qty Price
$257.65
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
1

Resources

Specs

Flow Capacity (Cv): 138 Cv
Capacity: 1119000 BTU
Size: 1"
Position: Normally Closed
Voltage:
?
120v
60v
Flow type: High Flow
Body Pattern: 2-Way
Features: NEMA 4
NEMA 4X

Description for Asco RedHat 8215B50

Aluminum valves can be used in both double block and vent gas burners.

Features

  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; RedHat - Explosionproof and Raintight, Types 3, 7, and 9. (Except EF8215A40 and EF8215A90, which are suitable for Types 3 and 7 (C and D) only and have a T2B temperature rating code.)

1" Aluminum Solenoid Air Valve, 1,119,000 BtuH Max

Q&A: Ask the Questions, share answers