3/4" Aluminum Solenoid Air Valve, 247,500 BtuH Max (24v) Zoom

3/4" Aluminum Solenoid Air Valve, 247,500 BtuH Max (24v)

SKU:8215G030-24V

Brand: Asco RedHat

Asco RedHat
Qty Price
$141.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Capacity: 247500 BTU
Voltage:
?
24v
Size: 3/4"
Position: Normally Closed
Flow Capacity (Cv): 5.1
Flow type: High Flow
Body Pattern: 2-Way
Features: NEMA 4
NEMA 4X

Description for Asco RedHat 8215G030-24V

Aluminum valves can be used in both double block and vent gas burners.

Features

  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; RedHat - Explosionproof and Raintight, Types 3, 7, and 9. (Except EF8215A40 and EF8215A90, which are suitable for Types 3 and 7 (C and D) only and have a T2B temperature rating code.)

3/4" Aluminum Solenoid Air Valve, 247,500 BtuH Max (24v)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Aluminum Solenoid Air Valve, 247,500 BtuH Max (24v)

    Q:

    is this valve ac or dc
    Asked on 3/17/2011 by Anonymous from des moines iowa

    1 answer

    • CUSTOMER CARE

      A:

      This valve is available in both AC and DC rating.

      Answered on 3/18/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?