2" Slow Closing Solenoid Valve, 36 CV (240v) Zoom

2" Slow Closing Solenoid Valve, 36 CV (240v)

SKU:8221G13-240V

Brand: Asco RedHat

Asco RedHat
Qty Price
$1,007.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
1

Specs

Application: Heating
Size: 2"
Voltage:
?
240v
Position: Normally Closed
Flow Capacity (Cv): 36 Cv
Flow type: High Flow
Hertz: 60
Wattage:
?
6.1/F (AC)
22.6/F (DC)
Pressure Differential: 5 psi (Minimum)
125 psi (Max DC)
150 psi (Max AC)
Max Fluid Temp: 180°F (AC)
150°F (DC)
Material: Brass
Features: Pilot Operated
Slow Closing
Height: 7-3/8"
Width: 4-23/32"
Length: 5-1/16"

Description for Asco RedHat 8221G13-240V



Features

  • Pilot operated, normally open or normally closed
  • Snubber slows disc closing speed to protect system against water hammer damage more effectively than other techniques
  • Pressure spike due to water hammer is reduced to a point eliminating the need for suppressors or other controls in most water systems


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; RedHat - Explosionproof and Raintight, Types 3, 7, and 9.

2" Slow Closing Solenoid Valve, 36 CV (240v)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons