1" Slow Closing Solenoid Valve, 11.5 CV (120v) Zoom

1" Slow Closing Solenoid Valve, 11.5 CV (120v)

SKU:8221G27

Brand: Asco RedHat

Asco RedHat
Qty Price
$539.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Size: 1"
Voltage:
?
24v
Position: Normally Open
Flow Capacity (Cv): 11.5 Cv
Flow type: High Flow
Hertz: 60
Wattage:
?
6.1/F (AC)
22.6/F (DC)
Pressure Differential: 5 psi (Minimum)
125 psi (Max DC)
150 psi (Max AC)
Max Fluid Temp: 180°F (AC)
150°F (DC)
Material: Brass
Features: Pilot Operated
Slow Closing
Height: 6.53"
Width: 3.16"
Length: 3-3/4"

Description for Asco RedHat 8221G27



Features

  • Pilot operated, normally open
  • Snubber slows disc closing speed to protect system against water hammer damage more effectively than other techniques
  • Pressure spike due to water hammer is reduced to a point eliminating the need for suppressors or other controls in most water systems


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; RedHat - Explosionproof and Raintight, Types 3, 7, and 9.

1" Slow Closing Solenoid Valve, 11.5 CV (120v)

Q&A: Ask the Questions, share answers