1/4" Normally Closed Solenoid Valve (480v) Zoom

1/4" Normally Closed Solenoid Valve (480v)

SKU:8262G202-480V

Brand: Asco RedHat

Asco RedHat
8262G202-480V has been discontinued.
Direct Replacement:
SKU: 8262H202-480V
Brand: Asco RedHat
0

Resources

Specs

Size: 1/4"
Connection Type: Threaded
Flow Capacity (Cv): .50
Voltage:
?
480v
Wattage:
?
11.6 (DC)
10.1 (AC)
Body Pattern: 2-Way
Max Fluid Temp: 180°F (AC)
150°F (DC)
Features: NEMA 4X
Flow type: High Flow
Position: Normally Closed
Thread Type: Female
Thread Size: 1/4"
Material: Brass
Pressure Rating: 180 psi (Air-Inert Gas - MAX AC)
145 psi (Lt. Oil @ 300 SSU - MAX AC)
200 psi (Water - MAX AC)
40 psi (Air-Inert Gas - MAX DC)
40 psi (Water - MAX DC)
45 psi (Lt. Oil @ 300 SSU - MAX DC)
Application: Plumbing
Voltage:
?
480v
Connection Type: Threaded
Flow type: High Flow
Ambient Temperature: 32°F to 125°F (AC)
32°F to 104°F (DC)

Description for Asco RedHat 8262G202-480V



Features

  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service
  • Mountable in any position
  • Brass and stainless steel constructions
  • Nominal Ambient Temp: Ranges AC: 32°F to 125°F (0°C to 52°C)
    DC: 32°F to 104°F (0°C to 40°C)

    Solenoid Enclosures
    • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
    • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

1/4" Normally Closed Solenoid Valve (480v)

Q&A: Ask the Questions, share answers