1/4" General Purpose Solenoid Valve, .7 CV (120v) Zoom

1/4" General Purpose Solenoid Valve, .7 CV (120v)

SKU:8342G1

Brand: Asco RedHat

Asco RedHat
Qty Price
$278.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 1/4"
Connection Type: Threaded
Flow Capacity (Cv): .7 Cv
Voltage:
?
120v
Wattage:
?
20.1 (AC)
Body Pattern: 2-Way
Max Fluid Temp: 160°F (AC)
Features: NEMA 4X
Flow type: High Flow
Thread Type: Female
Thread Size: 1/4"
Material: Brass
Pressure Rating: 100 psi (Lt. Oil @ 300 SSU - MAX AC)
100 psi (Water - MAX AC)
125 psi (Air-Inert Gas - MAX AC)
Application: Plumbing
Voltage:
?
480v
Connection Type: Threaded
Flow type: High Flow
Ambient Temperature: 32°F to 125°F (AC)
32°F to 104°F (DC)

Description for Asco RedHat 8342G1



Features

  • Direct acting operation and high flow construction
  • Direct acting, high flow slide-style valve
  • Optional flow control regulates cylinder speed independently, in either direction
  • Mechanical detent on dual solenoids holds last position, even after loss of electric power, pneumatics or pressure
  • No Minimum Operating Pressure Differential required to shift valve
  • Dual solenoid operation: solenoid may be energized momentarily (1/10 second) or continuously
  • Mountable in any position

1/4" General Purpose Solenoid Valve, .7 CV (120v)

Q&A: Ask the Questions, share answers