1" Internal Pilot Operated Solenoid Valve, 1,119,000 BTU Max (24v) Zoom

1" Internal Pilot Operated Solenoid Valve, 1,119,000 BTU Max (24v)

SKU:JB821450CSA-24V

Brand: Asco RedHat

Asco RedHat
Qty Price
$309.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
1

Resources

Specs

Capacity: 1119000 BTU
Size: 1"
Voltage:
?
24v
Position: Normally Closed
Ambient Temperature: -40 to 125F
Flow Capacity (Cv): 21 Cv
Flow type: High Flow

Description for Asco RedHat JB821450CSA-24V



Specifications

  • 2-Way Combustion Shutoff Valve
  • 120V, 60 Hz; 110V, 50 Hz
  • Normally Closed
  • Valves shut down automatically in the event of a power interruption; ideal for both pilots and main fuel supplies.
  • Aluminum body. Red Hat EF8215G030 has watertight type 1, 2, 3, 3R, 3S, 4X, submersible type 6, 6P, and hazardous location type 7, 9 coil.

1" Internal Pilot Operated Solenoid Valve, 1,119,000 BTU Max (24v)

Q&A: Ask the Questions, share answers