2" Internal Pilot Operated Solenoid Valve, 2,800,000 BTU Max (120v) Zoom

2" Internal Pilot Operated Solenoid Valve, 2,800,000 BTU Max (120v)

SKU:JB821480CSA

Brand: Asco RedHat

Asco RedHat
JB821480CSA has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Capacity: 2800000 BTU
Size: 2"
Voltage:
?
120v
Position: Normally Closed
Ambient Temperature: -40 to 125F
Flow Capacity (Cv): 60
Flow type: High Flow

Description for Asco RedHat JB821480CSA



Specifications

  • 2-Way Combustion Shutoff Valve
  • 120V, 60 Hz; 110V, 50 Hz
  • Normally Closed
  • Valves shut down automatically in the event of a power interruption; ideal for both pilots and main fuel supplies.
  • Aluminum body. Red Hat EF8215G030 has watertight type 1, 2, 3, 3R, 3S, 4X, submersible type 6, 6P, and hazardous location type 7, 9 coil.

2" Internal Pilot Operated Solenoid Valve, 2,800,000 BTU Max (120v)

Q&A: Ask the Questions, share answers