Description
FEATURES
  • 4" case size
  • Corrosion-resistant stainless steel case/ring
  • Dry, field-fillable or liquid-filled versions
  • Patented PowerFlex movement
  • True Zero indication, a unique safety feature
  • Two-year warranty on liquid-filled gauges
  • Ashcroft Type 1008A gauges are synonymous with durability, flexibility and exceptional quality. The Type 1008A case and ring assembly is constructed of durable, corrosion-resistant stainless steel. The gauge enclosure is sealed to provide maximum protection in adverse environmental conditions. The core of the Type 1008A is the patented PowerFlex movement. This movement provides a higher level of resistance to shock, vibration and pulsation than conventional gauge movements. Type 1008A gauges are available dry, field fillable, glycerin filled or silicone filled. Weld nuts are standard on all back connection gauges, therefore, any back-connection gauge with the addition of a U-clamp accessory kit, can be panel mounted. For limited space constraints, the front-flange mounting kit is offered. Where it is necessary to convert a larger panel opening to a smaller size, the retrofit flange kit is available. Custom dials and metric sockets are also available. True Zero indication, a unique safety feature standard on these gauges, is the accurate indication of zero pressure being applied to the gauge.
    Read more
    Manuals (1)
    Specs
    Application:
    Pressure
    Dial Size:
    4"
    Measures:
    Pressure
    Connection Type:
    1/4" NPT
    PSI Range:
    0-300
    Max Pressure (PSI):
    300
    Material:
    Stainless Steel
    Type:
    Dry
    Mount:
    Bottom
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A