2.5" 1005 Series 0-30" Vacuum Gauge (1/4" Bottom Mount) Zoom

2.5" 1005 Series 0-30" Vacuum Gauge (1/4" Bottom Mount)

SKU:25-1005-02L-VAC

Brand: Ashcroft

Ashcroft
Qty Price
$17.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Vacuum Gauge
Measures: Vacuum
Dial Size: 2-1/2"
Connection Type: 1/4" NPT
inHg: 0 to 30
Max inHg: 30 inHg
Material: Steel
Type: Dry
Mount: Bottom

Description for Ashcroft 25-1005-02L-VAC

**Note: Product is not image shown

Ashcroft Type 1005 pressure gauges share the uncompromising reputation for quality and product integrity that is inherent in all Ashcroft instruments. The core of the Type 1005 gauge is the patented PowerFlex movement. This movement has been thoroughly tested and proven to be more resistant to shock, vibration, and pulsation than conventional movements, thus assuring a more accurate, dependable, long-lasting gauge.

The essence of Ashcroft Type 1005 gauges is attractive styling, a technically superior design, durable construction, economy, and the excellent reputation of Ashcroft gauges for delivery and service. True Zero indication, a unique safety feature standard on these gauges, is the accurate indication of zero pressure being applied to the gauge.

Features:

  • Case material is black-painted steel
  • These gauges have a heat-resistant push-in polycarbonate window
  • Dial faces match other Ashcroft commercial gauges for easy readability
  • Patented PowerFlex movement with polyester segment
  • True Zero indication, a unique safety feature

2.5" 1005 Series 0-30" Vacuum Gauge (1/4" Bottom Mount)

REVIEW SNAPSHOT®

by PowerReviews
Ashcroft2.5" 1005 Series 0-30" Vacuum Gauge (1/4" Bottom Mount)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

This is a vacuum Gauge

By Geno

from New York

Verified Reviewer

Comments about 2.5" 1005 Series 0-30" Vacuum Gauge (1/4" Bottom Mount):

The description does not clarify the fact that this is a vacuum Gauge. Be sure you need a Vacuum Gauge before ordering, as that is what this gauge, 25-1005-02L-VAC,is. I made the mistake and had to return it. Otherwise, it is a quality product.

  • Primary use:
  • Personal
 
4.0

Pressure guage

By Alaskaman

from Kodiak Alaska

Verified Buyer

Comments about 2.5" 1005 Series 0-30" Vacuum Gauge (1/4" Bottom Mount):

These guages are well made. They have nice big numbers for us older folks to read.

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers