2.5" 1005 Steel Pressure Gauge Zoom

2.5" 1005 Steel Pressure Gauge

SKU:25-1005-02L-VAC

Brand: Ashcroft

Ashcroft
Qty Price
$17.75
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Pressure
Dial Size: 2-1/2"
Measures: Pressure
Connection Type: 1/4" NPT
inHg: 0 to 30
Max inHg: 30 inHg
Material: Steel
Type: Dry

Description for Ashcroft 25-1005-02L-VAC

Features:

  • Case material is black-painted steel
  • These gauges have a heat-resistant push-in polycarbonate window
  • Dial faces match other Ashcroft commercial gauges for easy readability
  • Patented PowerFlex movement with polyester segment
  • True Zero indication, a unique safety feature
  • Ashcroft Type 1005 pressure gauges share the uncompromising reputation for quality and product integrity that is inherent in all Ashcroft instruments. The core of the Type 1005 gauge is the patented PowerFlex movement. This movement has been thoroughly tested and proven to be more resistant to shock, vibration, and pulsation than conventional movements, thus assuring a more accurate, dependable, long-lasting gauge. The essence of Ashcroft Type 1005 gauges is attractive styling, a technically superior design, durable construction, economy, and the excellent reputation of Ashcroft gauges for delivery and service. True Zero indication, a unique safety feature standard on these gauges, is the accurate indication of zero pressure being applied to the gauge.

    **Note: Product is not image shown

    2.5" 1005 Steel Pressure Gauge

    REVIEW SNAPSHOT®

    by PowerReviews
    Ashcroft2.5" 1005 Steel Pressure Gauge
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    This is a vacuum Gauge

    By Geno

    from New York

    Verified Reviewer

    Pros

      Cons

        Best Uses

          Comments about 2.5" 1005 Steel Pressure Gauge:

          The description does not clarify the fact that this is a vacuum Gauge. Be sure you need a Vacuum Gauge before ordering, as that is what this gauge, 25-1005-02L-VAC,is. I made the mistake and had to return it. Otherwise, it is a quality product.

          • Primary use:
          • Personal
           
          4.0

          Pressure guage

          By Alaskaman

          from Kodiak Alaska

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 2.5" 1005 Steel Pressure Gauge:

                These guages are well made. They have nice big numbers for us older folks to read.

                • Primary use:
                • Personal

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers