Description
Features
  • Patented PowerFlex movement
  • All welded construction
  • True Zero pointer indication
  • Ventable plug
  • Through-dial calibration
  • Meets ASME B40.100 standard
  • RoHS compliant
  • CRN approved
  • 5 year limited warranty
  • Ashcroft is pleased to reintroduce the 1009AW Duralife pressure gauge. This gauge has been upgraded with many new features outlined above while maintaining the tried and true performance and quality you have come to expect. Duralife 1009AW gauges provide significant features and benefits. New features include a ventable plug that can be sealed or vented depending on your environment and a patent pending through-dial recalibration that reduces recalibration time. The combination of features including the patented PowerFlex movement and optional PLUS! Performance dampening system in the 1009AW is the finest gauge technology for vibration, shock and pulsation applications. Available in pressure ranges from vacuum to 1000 psi, including compound and metric ranges.

    **Note: Product is not image shown
    Read more
    Manuals (1)
    Specs
    Application:
    Pressure
    Dial Size:
    2-1/2"
    Measures:
    Pressure
    Connection Type:
    1/4" NPT
    PSI Range:
    0-200
    Max Pressure (PSI):
    200
    Material:
    Stainless Steel
    Type:
    Dry
    Mount:
    Bottom
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A