2.5" 1009AW Duralife Stainless Steel Case Pressure Gauge Zoom

2.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

SKU:251009AW02L-0/30

Brand: Ashcroft

Ashcroft
Qty Price
$65.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Pressure
Dial Size: 2-1/2"
Measures: Pressure
Connection Type: 1/4" NPT
PSI Range: 0-30
Max Pressure (PSI): 30
Material: Stainless Steel
Type: Dry
Mount: Bottom

Description for Ashcroft 251009AW02L-0/30

Features

  • Patented PowerFlex movement
  • All welded construction
  • True Zero pointer indication
  • Ventable plug
  • Through-dial calibration
  • Meets ASME B40.100 standard
  • RoHS compliant
  • CRN approved
  • 5 year limited warranty
  • Ashcroft is pleased to reintroduce the 1009AW Duralife pressure gauge. This gauge has been upgraded with many new features outlined above while maintaining the tried and true performance and quality you have come to expect. Duralife 1009AW gauges provide significant features and benefits. New features include a ventable plug that can be sealed or vented depending on your environment and a patent pending through-dial recalibration that reduces recalibration time. The combination of features including the patented PowerFlex movement and optional PLUS! Performance dampening system in the 1009AW is the finest gauge technology for vibration, shock and pulsation applications. Available in pressure ranges from vacuum to 1000 psi, including compound and metric ranges.

    **Note: Product is not image shown

    2.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

    Q&A: Ask the Questions, share answers