2.5"  1490 Low Pressure Diaphragm Gauge Zoom

2.5" 1490 Low Pressure Diaphragm Gauge

SKU:251490A02L-0/10WC

Brand: Ashcroft

Ashcroft
Qty Price
$68.25
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Pressure
Dial Size: 2-1/2"
Measures: Pressure
Connection Type: 1/4" NPT
Gas Pressure Range: 0 to 10"W.C.
Gas Pressure (Max): 10" W.C.
Material: Stainless Steel
Type: Dry

Description for Ashcroft 251490A02L-0/10WC

Features

  • Glass-filled polysulfone case material, won?t rust or dent
  • Beryllium copper diaphragm
  • Brass socket
  • Wetted materials of beryllium copper, brass, polysulfone and RTV silicone
  • The Ashcroft Type 1490 low pressure diaphragm gauge is designed to measure pressure from 10 in. H2O to 15 psi, both positive and negative pressures. This gauge uses a very sensitive diaphragm capsule to measure low pressure and vacuum. The gauge is specifically designed for use whenever the pressure medium is a gas that is not corrosive to beryllium copper, brass, polysulfone and RTV silicone. The polysulfone case is suitable for intermittent or continuous service on natural gas provided a .013 throttle plug is installed in the socket. Typical applications are, but not limited to, vacuum pumps, gas leak detectors, air compressors, air filters, gas burners, gas measurement, vacuum ovens, suction regulators and respirators.

    **Note: Product is not image shown

    2.5" 1490 Low Pressure Diaphragm Gauge

    Q&A: Ask the Questions, share answers