3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge Zoom

3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

SKU:351009AW02L-0/100

Brand: Ashcroft

Ashcroft
Qty Price
$86.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Application: Pressure
Dial Size: 3-1/2"
Measures: Pressure
Connection Type: 1/4" NPT
PSI Range: 0-100
Max Pressure (PSI): 100
Material: Stainless Steel
Type: Dry

Description for Ashcroft 351009AW02L-0/100

Features

  • Patented PowerFlex movement
  • All welded construction
  • True Zero pointer indication
  • Ventable plug
  • Through-dial calibration
  • Meets ASME B40.100 standard
  • RoHS compliant
  • CRN approved
  • 5 year limited warranty
  • Ashcroft is pleased to reintroduce the 1009AW Duralife pressure gauge. This gauge has been upgraded with many new features outlined above while maintaining the tried and true performance and quality you have come to expect. Duralife 1009AW gauges provide significant features and benefits. New features include a ventable plug that can be sealed or vented depending on your environment and a patent pending through-dial recalibration that reduces recalibration time. The combination of features including the patented PowerFlex movement and optional PLUS! Performance dampening system in the 1009AW is the finest gauge technology for vibration, shock and pulsation applications. Available in pressure ranges from vacuum to 1000 psi, including compound and metric ranges.

    **Note: Product is not image shown

    3.5" 1009AW Duralife Stainless Steel Case Pressure Gauge

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons