2.5" 1008AL Stainless Steel Case Pressure Gauge (Liquid Filled) Zoom

2.5" 1008AL Stainless Steel Case Pressure Gauge (Liquid Filled)

SKU:631008AL-02L-0/15

Brand: Ashcroft

Ashcroft
Qty Price
$41.75
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Dial Size: 2-1/2"
Application: Pressure
Measures: Pressure
Connection Type: 1/4" NPT
PSI Range: 0-15
Max Pressure (PSI): 15
Material: Stainless Steel
Type: Liquid Filled
Mount: Bottom

Description for Ashcroft 631008AL-02L-0/15

FEATURES

  • 2.5" case size
  • Corrosion-resistant stainless steel case/ring
  • Dry, field-fillable or liquid-filled versions
  • Patented PowerFlex movement
  • True Zero indication, a unique safety feature
  • Two-year warranty on liquid-filled gauges
  • Ashcroft Type 1008A gauges are synonymous with durability, flexibility and exceptional quality. The Type 1008A case and ring assembly is constructed of durable, corrosion-resistant stainless steel. The gauge enclosure is sealed to provide maximum protection in adverse environmental conditions. The core of the Type 1008A is the patented PowerFlex movement. This movement provides a higher level of resistance to shock, vibration and pulsation than conventional gauge movements. Type 1008A gauges are available dry, field fillable, glycerin filled or silicone filled. Weld nuts are standard on all back connection gauges, therefore, any back-connection gauge with the addition of a U-clamp accessory kit, can be panel mounted. For limited space constraints, the front-flange mounting kit is offered. Where it is necessary to convert a larger panel opening to a smaller size, the retrofit flange kit is available. Custom dials and metric sockets are also available. True Zero indication, a unique safety feature standard on these gauges, is the accurate indication of zero pressure being applied to the gauge.

    **Note: Product is not image shown

    2.5" 1008AL Stainless Steel Case Pressure Gauge (Liquid Filled)

    Q&A: Ask the Questions, share answers