8.5" 1010 General Service Pressure Gauge Zoom

8.5" 1010 General Service Pressure Gauge

SKU:851010A02L300

Brand: Ashcroft

Ashcroft
Qty Price
$489.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out

Specs

Application: Pressure
Dial Size: 8-1/2"
Measures: Pressure
Connection Type: 1/4" NPT
PSI Range: 0-300
Max Pressure (PSI): 300
Material: Stainless Steel
Type: Dry

Description for Ashcroft 851010A02L300

FEATURES

  • Open-front case style, black epoxypainted aluminum case
  • Slip-fit steel ring, black epoxypainted
  • Nonadjustable pointer
  • Back flange for wall mounting
  • The Ashcroft Type 1010 gauge is the most economical of the general sevice industrial gauges having 1% accuracy.

    **Note: Product is not image shown

    8.5" 1010 General Service Pressure Gauge

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons