0-200 PSI Pressure Switch Zoom

0-200 PSI Pressure Switch


Brand: Ashcroft

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Application: Pressure
Measures: Pressure
PSI Range: 0-200
Max Pressure (PSI): 200

Description for Ashcroft B424SXFM-200

Ashcroft Inc. supplies highly reliable Ashcroft switches and controls for industrial and process applications. Beginning with rock-solid designs, matching the most appropriate technology with the safety and reliability requirements of the applications. The materials of construction are specified to Ashcroft's exacting standards, and product is built to last in the toughest applications. The Ashcroft B-Series switch line is designed to satisfy most switch requirements. Materials of construction have been selected for long life. A wide variety of precision switch elements are available to meet every application requirement, including hermetically sealed contacts for added reliability and safety. The actuators we use have been proven in more than 20 years of service in the world's plants and mills. Special designs are available for fire safety, NACE, limit control and other more stringent requirements. Simplicity and ease of use are stressed to improve reliability of the installation.

**Note: Product is not image shown

0-200 PSI Pressure Switch

Q&A: Ask the Questions, share answers