MF300S SOLAR PAL Hydronic Mini System Feeder (17 Gallon) Zoom

MF300S SOLAR PAL Hydronic Mini System Feeder (17 Gallon)

SKU:MF300-S

Brand: Axiom

Axiom
Qty Price
$614.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Resources

Specs

Capacity (Gallons): 17
Power Supply: 115V (ac)
Hertz: 60
Discharge: 1/4" FPT
Cut-Out PSI: 35 psig
Pump Rating: .7 gpm
Height (Inches): 36
Width: 11-3/4"
Features: Self-priming up to 4 Feet
2 SPST

Description for Axiom MF300-S

Solar systems typically have the collectors mounted high on the structure and may require higher static fill pressures than conventional residential and light commercial projects.

The SOLAR PAL is designed for this application and can provide fill pressures as high as 35 psig. It is compatible with water and most commonly used anti-freeze solutions.

NOTE - The system pressure relief valve must be rated to handle the higher pressure. Do not use the MF200-S in any application with a 30 psig relief valve.

Features:

  • 17 US gallon (22.7 liter) tank for storage and mixing
  • Power supply plugs into any standard 115 VAC outlet
  • Diaphragm pump can run dry without damage
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Make-up fluid stored in the feeder tank can be pre-treated
  • Diverter valve allows easy purging of air on initial start-up, and manual agitation of solution
  • Prevents major floods - in the event of system rupture, only the contents of the tank will be pumped into the system
  • Provides leak detection - dropping fluid level provides immediate notice that the system has developed a leak
  • Fluid drained for service can easily be put back into the system
  • Fluid level switch shuts the pump off if the storage tank level gets too low
  • Auxiliary dry contact included for remote low pressure alarm (alarm optional or by others)

MF300S SOLAR PAL Hydronic Mini System Feeder (17 Gallon)

Q&A: Ask the Questions, share answers