NT25 Condensate Neutralization Tank Zoom

NT25 Condensate Neutralization Tank

SKU:NT25

Brand: Axiom

Axiom
Qty Price
$279.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Capacity: 4.8 Gallons
Material: Polypropylene

Description for Axiom NT25

The NT25 is ideal for neutralizing condensate from condensing boilers and furnaces operating on natural gas or propane. The condensate produced by these appliances is acidic and has the potential to harm the environment and the sewer system. The NT25 will neutralize the condensate to a more neutral pH level before it is discharged to drain.

**Comes with 40lbs of Axiom's Liphter neutralization media.

Features:

  • NeutraPro prevents acidic condensate from corroding drains and sewer systems
  • Neutralized condensate is more environmentally friendly
  • Two 1" NPT inlet/outlet connections with unions for fast and versatile installation
  • Low profile design for appliances with near floor condensate drain
  • Tank and lid made from durable and corrosion resistant Polypropylene
  • 18 liter (4.8 US gallon) tank with baffles designed to channel flow through LipHter media for complete neutralization
  • Integral bypass feature prevents condensate backflow into appliance
  • Includes initial charge of Axiom's special LipHter neutralizing media

NT25 Condensate Neutralization Tank

Q&A: Ask the Questions, share answers