BAYweb Network Integrator Zoom

BAYweb Network Integrator

SKU:BW-BCU3

Brand: BAYweb

BAYweb
Qty Price
$220.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Application: Commercial
Power Requirements: 12-24 VDC
50 mA
Operating Temp Range: 0° to 120°F
Relative Humidity: 5% to 90% (non-condensing)
Width: 4"
Height: 2.75"
Depth (Inches): 1.125"
Serial Interface: Modbus RTU
RS-485
2-Wire
38400
19200
9600
4800 baud
Selectable Parity
Warranty: 5-Year Limited Warranty

Description for BAYweb BW-BCU3

The BAYweb Integrator provides remote monitoring, data logging and reporting, and control of other equipment and control systems.

Features:

  • Remote Monitoring
  • Remote Control
  • Alert Notifications
  • Data Logging
  • Personal Web Portal
  • Dedicated Mobile Interface
  • No Recurring Costs
  • Plug-N-Go Networking enables you to utilize all of the Internet-based capabilities by simply plugging it in to your network. No networking experience is required.
The web integrator is typically used by commercial and industrial customers to add remote capabilities to Programmable Logic Controllers (PLC) and other monitoring equipment. Just plug the Integrator into the Internet and your system is online with your personal web portal.

Some ideal web-enabled applications include:
  • Self monitored security system
  • Power consumption metering and logging
  • Solar field monitoring, logging, and alerting
  • Waste water treatment monitoring and alerting
  • Building automation remote control, monitoring and alerting
Operate your web devices anytime, anywhere, via web browser or web-enabled mobile phone. Unlimited use of the BAYweb portal is included at no additional charge. This state-of-the-art portal provides real time monitoring, control, alerting, data logging, and reporting for an unlimited number of BAYweb devices.

BAYweb Limited Warranty Information

BAYweb Network Integrator

Q&A: Ask the Questions, share answers