BAYweb Relay Zoom

BAYweb Relay

SKU:BW-BCU6

Brand: BAYweb

BAYweb
Qty Price
$158.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Application: Residential
Commercial
Power Requirements: 12 VDC 0.05 Amp
Operating Temp Range: 0° to 120°F
Relative Humidity: 5% to 90% (non-condensing)
Width: 4"
Height: 4"
Depth (Inches): 1.125"
Voltage:
?
12v
Warranty: 5-Year Limited Warranty

Description for BAYweb BW-BCU6

The BAYweb Relay provides the ability to remotely control your stuff from anywhere using a web browser or mobile phone.

Features:

  • Remote Control
  • Scheduled Control
  • Personal Web Portal
  • Dedicated Mobile Interface
  • No Recurring Costs
  • Plug and Go Networking you to utilize all of the Internet-based capabilities by simply plugging it in to your network. No networking experience is required.
In addition to remote control, you can also establish a weekly schedule of when to turn the Relay on or off. The schedule is easy to set up and modify using the web portal.

Applications:
  • Lighting
  • Outdoor Signs
  • Water Shut-off Valves
  • Water Heaters
  • Anything controlled by a switch
Operate your web devices anytime, anywhere, via web browser or web-enabled mobile phone. Unlimited use of the BAYweb portal is included at no additional charge. This state-of-the-art portal provides real time monitoring and control for an unlimited number of BAYweb devices.

BAYweb Limited Warranty Information

BAYweb Relay

REVIEW SNAPSHOT®

by PowerReviews
BAYweb Relay
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Love how this works!

By Shmeck

from Aurora, IL

Verified Buyer

Comments about BAYweb Relay:

although the first relay I bought had a defect, it was easily returned and replaced. I love being able to control my remote device from my smartphone with this relay. I have since purchased a 2nd relay to control another device. Very cool products! I am controlling a heating duct damper in a vacation home.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers