5 Port Ethernet Switch Zoom

5 Port Ethernet Switch


Brand: BAYweb

Qty Price
/ each
In Stock at Supplier! Ships in 24-48 Hours


Product Type: Miscellaneous

Description for BAYweb BW-ETHSW5

5-port 10/100Mbps Fast Ethernet Switch provides 5 10/100Mbps Auto-Negotiation RJ45 ports. All ports support Auto MDI/MDIX function, eliminating the need for crossover cables or Uplink ports. The Switch is Plug-and-Play and each port can be used as general ports or Uplink ports and can be simply plugged into a server, a hub or a switch, using straight cable or crossover cable.

The 5-port 10/100M Fast Ethernet Switch provides you with a low-cost, easy-to-use, high-performance, seamless and standard upgrade to improve your old network to a 100Mbps network. It will boost your network performance up to full duplex data transfer. Its wire-speed switching that forwards packets can be as fast as the speed that your network delivers those packets to them.

Standards and Protocols: IEEE802.3, 802.3u, 802.3x, CSMA/CD, TCP/IP

Basic Function:

  • Wire-speed Performance
  • MAC Address Auto-Learning and Auto-aging
  • IEEE802.3x flow control for Full-Duplex Mode and backpressure for Half-Duplex Mode
  • Backbound Bandwidth: 1Gbps
  • MAC Address Table: 1k
Forwarding Rate:
  • 10BASE-T: 14880pps/port
  • 100BASE-TX: 148800pps/port
  • Transmission Method: Store-and-Forward
  • Ports: 5 10/100Mbps Auto-Negotiation RJ45 ports (Auto MDI/MDIX)
Network Media:
  • 10Base-T: UTP category 3, 4, 5 cable (maximum 100m)
  • EIA/TIA-568 100U STP (maximum 100m)
  • 100Base-Tx: UTP category 5, 5e cable (maximum 100m)
  • EIA/TIA-568 100U STP (maximum 100m)
  • LED Indicators: Power, Link/Act (1, 2, 3, 4, 5)
  • Safety & Emission: FCC, CE
  • Dimensions (W*D*H): 5.5" x 3.4" x 1.1"
  • Operating Temperature: 0C~40C (32F~104F)
  • Storage Temperature: -40C~70C (-40F~158F)
  • Operating Humidity: 10%~90% non-condensing
  • Storage Humidity: 5%~90% non-condensing
  • Power: External Power Adapter

5 Port Ethernet Switch

Q&A: Ask the Questions, share answers