BAYweb Network Thermostat Keypad (Beige) Zoom

BAYweb Network Thermostat Keypad (Beige)

SKU:BW-T101-BG

Brand: BAYweb

BAYweb
Qty Price
$60.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
2

Specs

Color: Beige
User Interface: Push Button
Web-based
Mount: Vertical
Operating Temp Range: 0° to 120°F
Dimensions: 3" W x 4" H x 0.6" D (Keypad)
Warranty: 5-Year Limited Warranty
Power Requirements: 24 VAC
60 Hz
0.25 Amp Max
Power Supply: From Module

Description for BAYweb BW-T101-BG

NOTE: Exclusively for use in the United States. Temperatures indicated in degrees Fahrenheit.

The BAYweb Thermostat's controls are elegant simplicity. The soft green easy to read display discretely indicates the temperature in a low profile package, that blends pleasantly with your decor. The thermostat is available in eight colors in addition to white and black.

Until now, programmable thermostats have been too complex and difficult to use. BAYweb utilizes the power and advantages of a web-based interface to take the hassle out of setting up your thermostat.

The Thermostat Keypad module senses the current temperature and provides an interface for manual control. Normally the displayed number (68 in this case) indicates the current temperature. To change the set point, press the up or down arrows. The display will switch to the current set point. Note that a decimal point is displayed while showing the set point.

The display will automatically revert to the current temperature after a few seconds if no keys are pressed. The display will show "LO" to indicate locked if a key is pressed when the keypad has been locked (using the web portal).

System Requirements:

  • Requires a full time Internet connection.
  • To use existing thermostat cable, at least 4 conductors are required.
  • Exclusively for use in the United States.
BAYweb Thermostat Frequently Asked Questions
BAYweb Limited Warranty Information

BAYweb Network Thermostat Keypad (Beige)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons