BAYweb Advanced Network Thermostat (White) Zoom

BAYweb Advanced Network Thermostat (White)

SKU:BW-WT2-W

Brand: BAYweb

BAYweb
Qty Price
$220.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Voltage:
?
120v
Color: White
Model: BW-WT2-W (Thermostat Keypad)
Application: Heat Pump
Multi Stage (Heat/Cool)
Programmability: Programmable
7 Day
User Interface: Web-based
Push Button
Mount: Vertical
Options: Works with Sensor
Auto Changeover
Fan Control
Power Method: Independently Powered
Line Cord
Control Temp Range (F): 35º to 99ºF
Operating Temp Range: 0° to 120°F
Relative Humidity: 5% to 90% (non-condensing)
Dimensions: 6.85" W x 5.85" H x 1.3" D (Control Module)
3" W x 4" H x 0.6" D (Keypad)
Warranty: 5-Year Limited Warranty
Model: BW-BCU2 (Control Module)
Set Points: 4 Heat
4 Cool
Fan Control: Auto/On/Auto w/ min circulation
Control Response: ± 1°F
Accuracy: 1°F
Power Requirements: 120 VAC
60 Hz
0.25 Amp Max
Control Electrical Rating: Class 2
20-30 VAC 3.2 Amp Max
Features: Compressor Protection
Set Point Limiting
LED Display

Description for BAYweb BW-WT2-W

The advanced model can be used for everything from conventional single and multistage stage heat and/or cool systems to single and multistage heat pump systems, with or without auxiliary heat. It includes unlimited wireless and three wired alert inputs.

The Advanced model is configured for one of the following types of systems:

  • Conventional One Heat/One Cool
  • Conventional Two Heat/One Cool
  • Conventional One Heat/Two Cool
  • Conventional Two Heat/Two Cool
  • Single stage Heat Pump (One Heat/One Cool)
  • Single Stage Heat Pump with Auxiliary Heat (Two Heat/One Cool)
  • Multistage Heat Pump (Two heat/Two Cool)
  • Multistage Heat Pump with Auxiliary Heat (Three heat/Two Cool)
NOTE: Exclusively for use in the United States. Temperatures indicated in degrees Fahrenheit.

Features:
  • Maximum Efficiency
  • Effortless Scheduling
  • Personal Web Portal
  • Dedicated Mobile Interface
  • Alert Notifications
  • No Recurring Costs
  • Install Yourself in 30 Minutes
  • Use Existing Wiring
  • Plug-N-Go Networking enables you to utilize all of the Internet-based capabilities by simply plugging it in to your network.
Designed to install yourself, the BAYweb Thermostat is the least expensive and most full featured Internet enabled thermostat available.

The BAYweb Thermostat's controls are elegant simplicity. The soft green easy to read display discretely indicates the temperature in a low profile package, that blends pleasantly with your decor. The thermostat is available in eight colors in addition to white and black.

The BAYweb thermostat will notify you of problems with your heating or air conditioning, and other important potential problems, such as a break-in or sump pump failure. These alerts are delivered to your mobile phone and to a list of email addresses you select. The alert server in our data center will alert you if the Internet connection used by the thermostat goes offline for more than 10 minutes. This warns you that you will not receive other alerts until the Internet connection is restored.

You can operate your thermostat anytime anywhere via web browser or a web-enabled mobile phone ( Dedicated portals designed for most major phones like the Apple iPhone provide access to your thermostat from just about anywhere). Unlimited use of the BAYweb portal is included at no additional charge. This state-of-the-art portal provides real time monitoring, control, and reporting for an unlimited number of BAYweb thermostats, and other BAYweb devices.

Applets give you the ability to easily customize your personal web portal to suit your needs. The Master Thermostat applet provides the ability to control multiple thermostats simultaneously and the Energy Profile applet provides a simple way to manage settings of multiple thermostats, both excellent features for commercial, light industrial and real estate use.

The BAYweb Thermostat provides comprehensive energy management reporting, analysis, and alerting functions previously only found in expensive and complex building management systems available to large commercial and industrial customers.

In addition to analysis and reporting, you can setup your web portal to alert you if the energy usage ever exceeds a specified threshold, a great feature for parents, vacation home owners, landlords and building managers.

For sensors and other accessories, please see our BAYweb Accessories category.

System Requirements:
  • Requires a full time internet connection
  • To use existing thermostat cable, at least 4 conductors are required
  • Exclusively for use in the United States
Determining Which BAYweb Thermostat Model You Need
BAYweb Thermostat Frequently Asked Questions
BAYweb Limited Warranty Information

BAYweb Advanced Network Thermostat (White)

REVIEW SNAPSHOT®

by PowerReviews
BAYweb Advanced Network Thermostat (Dark Gray)
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
4.0

Great Web-Connected Thermostat

By Togajohn

from Saratoga Springs, NY

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (Black):

This is my third Bayweb thermostat. I have 2 of them set up in one house and now this one in a separate home. I did a lot of research on these and found that this was the best fit for my needs. Excellent build quality and function.

The head unit is simple and well built. It would be nice to have some bezel choices that were more decorative and less industrial. It displays temperature and has indicator lights for Hold, Fan, Heat and Cool. You can change the mode, hold status and current temperature setting manually from the head unit, however schedules can only be changed from the Bayweb website. I would not consider this thermostat if I did not have a very reliable Internet connection.

I would like the option to run scheduling software on a local computer rather that have the thermostat connecting to the Internet constantly.

 
5.0

Great product; easy set up

By Happy

from Annapolis, MD

Verified Reviewer

Comments about BAYweb Advanced Network Thermostat (Aluminum):

This is an outstanding product that I got from Pex. It was easy to set up and I can run my residential thermostat from my android phone with the app they provide. I can also see the logs of daily temperature changes (inside and outside) as well as monthly logs. A great feature is when power goes out, the Bay device sends me an email.

 
4.0

IP Thermostat

By Connectorman

from Gainesville, GA

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (Blue):

Using for industrial warehouse. We have about 10 units that we will be installing. Very easy to set-up and use. Should allow a much better control of HVAC costs. Easy web interface that practically set itself up.

Would prefer Power over Ethernet option, but am dealing with the need to supply power to unit.

 
4.0

Works as advertised.

By ndemarco

from Burlington, WI

Verified Reviewer

Comments about BAYweb Advanced Network Thermostat (White):

This thermostat works as advertised. It is extremely simple to install and simple to use. Compared to the Proliphix line, this is ultra simple.

The "thermostat" or portion that mounts on the wall is pretty cheap looking. The mounting hole pattern on it makes little sense--difficult to mount. Those two removed a star. Otherwise, it would be 5*!

 
5.0

Bayweb thermostat

By Thomas

from Easton Wi

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (White):

Just what I was looking for. after having a furnace failure, I purchased this to warn me if the temp drops too low. I have a battery backup on my router and this unit so if power goes out I still get the email to my phone. great for Cabins and remote homes like mine. [...] price was great. Thanks!

 
5.0

Awesome Product!

By Jim

from Northern Minnesota

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (Dark Green):

This product it AWESOME! Easy to install and had it up and running in 30 minutes. I now have control over my heat while way from home. It is easy to configure via the internet. It has alot of features over other programmable thermostats. PexSupply with awesome to deal with too! Fast service! Excellent price for the product you get! Thanks!

 
5.0

I would recommend this

By Peter I

from Philadelphia, PA

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (Light Gray):

This has worked well so far, I have had it about 3 weeks. It was not hard to install, as long as you are careful to watch the wiring colors to ensure the right outputs are connected to the furnace. It works well and is easy to use, both on the Bayweb web site that you use to control and monitor it remotely, and using the wall mounted control pad. Be aware that unlike a more traditional programmable thermostat, you can NOT create a schedule of when you are home, at work, etc. unless you use a web browser. Also be sure you know whether you have a more advanced furnace/AC, as you will need this advanced model if you do, and the more basic model if you don't. The mobile feature works fine on my wife's Blackberry, and I find it very useful to be able to set the temp to 50 deg on hold while away, and yet set it back to around 70 before we leave to go home from a trip.

The only minor negative I have seen is that the installation manual is slightly outdated; it shows a few photos of the basic unit instead of the actual one you are installing, and describes a few steps related to powering up the unit before you turn on the furnace's power, which makes no sense since the unit is normally powered by the furnace itself.

 
5.0

Fabulous product!

By Tom

from Stroudsburg, PA

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (Dark Gray):

We installed the Bayweb thermostats in a vacation house that we often rent out. No more worries about whether tenants will follow the check out list and lower the thermostats to 55. They leave and we are in control.
Relatively easy to install and they are simple, functional and look great.
We liked them so much that we ordered two more for our principle residence.

 
5.0

BAYweb should be called AWESOMEweb

By VTBeerloverguy

from Blacksburg, VA

Verified Buyer

Comments about BAYweb Advanced Network Thermostat (White):

I bought two of these to use with the heat pumps in our vacation home in Blacksburg VA. In the winter we would never let the house get too cold because it would take forever to warm up when we got there. Now we can leave the house at around 40, change the temp before we hit the road and it's nice and warm when we get there.
This thing has tons of features and data that it provides, but is still simple enough for a grandma to use. It can do as much or as little as you want.
Wireless internet connectivity would have been nice, but since these were so cheap compared to the competitors I gladly bought a wireless bridge.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 10 Answers
Displaying questions 1-3
  • BAYweb Advanced Network Thermostat (Aluminum)

    Q:

    will this control an electric baseboard heater.
    Asked on 3/26/2014 by TRC

    2 answers

    • VERIFIED BUYER

      A:

      HI, It will not directly. I f you wire the BBH to a low voltage relay i.e. 24 volt relay and use the relay to switch the BBh then yes.
      Regards
      Rob Austin,
      Manager,
      Future Electric Ltd.

      Answered on 3/26/2014 by Anonymous
    • CUSTOMER CARE

      A:

      This is a low-voltage thermostat, so additional equipment would be needed for it to control a line-voltage baseboard heater. You may also want to consider Honeywell's E-Connect system, which is designed for line-voltage heaters and can be controlled online when used with Honeywell's RedLINK Internet Gateway.

      Answered on 4/15/2014 by SupplyHouse Staff from NY
  • BAYweb Advanced Network Thermostat (Aluminum)

    Q:

    Have been looking for a thermostat that can monitor temperature when I am away for any length of time (vacation home). It appears I need the advanced version for a 2 stage furnace. If the power goes out, will the thermostat pick up where it was previously set once power is restored or can it be reset from the web? I saw where the Nest had an issue where it had to be manually set if the power was lost.
    Asked on 8/23/2012 by K

    7 answers

    • VERIFIED BUYER

      A:

      I think all the settings are stored on BayWeb's servers, so if the power
      goes out, it'll pick right back up where it left off. I've not had to
      reset anything after a power outage.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have this thermostat and have the advanced for my 2 stage.
      Any time we have a power outage, the thermostat picks up right where it left off and has the correct temperature and functions set. The display DOES show an error code relating to the power outage, but all you have to do is tap any button on the display and the error code disappears.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes the thermostat will pick up where it left off the memory is saves online so when it connects it sort of reboots itself and all settings are modifiable via the web amazing device I use two
      Of them my only issue is with Internet provider who is less than dependable
      Hope this helps
      Sent from my iPhone

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it will retain your settings. The thermostat will read an E3 but if
      you hit the up or down arrow it will state the settings you had. I have not
      had trouble with it at all with power outages. It did save me last winter as
      I was gone and it emailed and texted me when the house temp hit the low
      level I had set. I was able then to get a friend to check out the furnace
      while I was gone! So far I have to give the advanced network version a A+.
      It will even tell you when the internet is down. That would be the only
      time you would not know what is going on with your home. Hope this helps!

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      When the power goes out (loose internet connnection) the thermostat
      displays E3 in the window to let you know that it lost its internet. I
      dont think the E3 will go away without phiscallly touching the thermostat
      on the wall. Since your not going to be there the "E3" is not going to
      bother you. I am not sure what will happen if you try to adjust the
      temperature on the web while the power is out. If you really need to know
      I will pull there Internet connection on mine and see what happens. But
      what I think you really want to know is once the thermostat has been
      programed power or Internet failures don't change what it set to do. I am
      pretty sure it will run just like a mechanical timer thermostat. Unless,
      you wanted to make the temp go up and down while you were not there, what
      you would probably want to do is put it on "hold" and one of the "away 1".
      While mine is on "away 1" it will not move the temp but will send me a text
      page to let me know someone is in the house. When I am coming home I just
      put it back on the normal program from my phone. I think this will work
      perfect for you and mine has never needed rebooted or anything at all that
      would require me to actually be home. It is a little hard to understand
      what you want to program it to do, it does a lot of things. I am really
      happy with mine. The tech support people are great. I had a few
      installation questions and my unit was wired wrong by the original
      installer of the a/c.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The thermostat does not need to be reset if power is lost, it will retain
      all settings.
      This may not be true for your specific furnace though.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      the bayweb thermostat does restart automatically when the power is cut off - it returns to where it was prior to the power outage - no need to program the unit again. power is cut at my location regularly and this unit handles it well. I am 500 miles away from the unit and it would be a real problem if the unit required any manual adjustment. the unit can be adjusted over the web and does not require any help when the power is cut off.

      Answered on 5/6/2013 by Anonymous
  • BAYweb Advanced Network Thermostat (Aluminum)

    Q:

    can these be password protected at the thermastat
    Asked on 2/16/2011 by Hanny from Dewart Pa.

    1 answer

    • CUSTOMER CARE

      A:

      These thermostats cannot be password protected at the thermostat, but the keypad can be locked.

      Answered on 2/17/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?