PCA 3 265 Portable Combustion Analyzer (O2, CO, NO, NO2) Zoom

PCA 3 265 Portable Combustion Analyzer (O2, CO, NO, NO2)

SKU:0024-8444

Brand: Bacharach

Bacharach
Qty Price
$3,109.50
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Combustion Analyzer
Model: PCA 3
Measures: Nitrogen Dioxide (NO2)
Nitric Oxide (NO)
Carbon Monoxide (CO)
Oxygen (O2)
Primary Temperature
Ambient Air Temperature
Stack Temperature
Display: LCD
Oxygen: 0.1 to 20.9%
Carbon Monoxide (Hydrogen Compensated): 0 to 4000 ppm
Stack Temperature (°F): -4° to 2192°F
Ambient Temperature: -4° to 999°F
Draft/Differential Pressure: -72 to + 72 INWC
Combustion Efficiency: 0.1 to 100%
Carbon Dioxide (Dry Basis): 0 to fuel dependent max.
Excess Air: 1 to 250%
Selectable Fuels: Natural Gas
Propane
Coal
Wood
Kerosene
Oil #2
Oil #4
Oil #6
Digester Gas
Bagasse
Probe Length: 12"
Hose Length: 12"
Battery Type: 4 Disposable AA Alkaline Batteries
Size (H x W x D): 9" x 3" x 2.5"
Warranty: 2-Year Warranty (on instrument)
1-Year Warranty on O2 Sensor

Description for Bacharach 0024-8444

Bacharach's all new PCA 3 is the definitive combustion and emissions analyzer that enables fast and accurate measure for on-demand or semi-continuous sampling of light industrial, institutional, commercial and residential furnaces, boilers and appliances.

Busy technicians and boiler contractors who need to ensure safe operating conditions, determine combustion efficiency and perform emissions testing rely on Bacharach's PCA 3. This lightweight handheld instrument is the industry?s first advanced portable combustion analyzer with a full color graphic display for superior visibility and user-friendly interface. Super bright backlighting, zoom display feature, dimming mode function and the most sensor configuration in its class provides the user with best-in-class instrumentation. In addition to the included Oxygen (O2) and Carbon Monoxide (CO) sensors, the PCA 3 can be ordered with CO (high), Nitric Oxide (NO), Nitrogen Dioxide (NO2) and Sulfur Dioxide (SO2) sensors or the sensors can be added in the field without down time, using the B-Smart technology to save downtime and calibration costs.

Features:

  • Large, full color graphic display with bright backlighting, zoom display and dimming mode
  • Sturdy metal gas and draft connectors
  • Uses up to 6 electrochemical sensors (field-upgradeable)
  • Unique B-Smart sensor technology saves downtime and calibration costs
  • Ten different fuels (with ability to load customer fuels
  • Automatic CO over-range protection
  • Measures and displays flue gas flue gas ocygen, carbon monoxide, stack temperature, combustion air temperature, combustion air temperature, draft and different pressure
  • Loss and efficiency are calculated from standard heat-loss calculations or using the Siegert formula for Europe
  • Multilingual display
  • Battery Life: 10 hours of continuous operation. Optional AC power adapter
Includes:
  • Hard carrying case
  • Rubber boot
  • 12" probe assembly
  • Spare filters
  • 4 "AA batteries
  • "Smart" sensors (as ordered)
  • USB cable and PC software
Warranty Registration Form

PCA 3 265 Portable Combustion Analyzer (O2, CO, NO, NO2)

Q&A: Ask the Questions, share answers