Leakator 10 Portable Combustible Gas Leak Detector Zoom

Leakator 10 Portable Combustible Gas Leak Detector

SKU:19-7051

Brand: Bacharach

Bacharach
Qty Price
$306.00
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Leak Detector
Model: Leakator 10
Probe Length: 20"
Probe Type: Flexible Probe
Battery Type: 5 Alkaline C-Cell Batteries
Battery Life: 30 Hours
Housing Material: ABS Plastic
Type: Combustible Gas Detector
Length (Inches): 8.5"
Width (Inches): 2.5"
Depth (Inches): 1.75"
Warm Up Time: 10 Seconds
Environment Range: 23°-130°F
Gases Detected: Acetone
Acetylene
Benzene
Butane
Ethanol
Gasoline
Hexane
Hydrogen
Industrial Solvents
Methane
Paint Thinners
Propane
Natural Gas
Naptha
Warranty: 1-Year Warranty

Description for Bacharach 19-7051

The Leakator 10 is an ideal instrument for pinpointing combustible gas leaks; testing appliances in commercial, residential, and industrial applications; surveying gas pipelines; and inspecting valves, regulators, and meters on gas equipment.

The Leakator 10 is a low maintenance combustible gas leak detection unit, small enough to be operated with just one hand, yet loaded with the kind of advanced features and technology professionals demand. Powered for up to 30 hours of continuous operation by alkaline C-cell batteries, the Leakator 10 comes complete with a flexible 20-inch long probe for hard-to-reach areas and a patented solid state sensor that will last for up to five years. The Leakator 10 allows you to pinpoint large and small leaks quickly, while checking a relatively large area in a short amount of time with absolutely no calibration required.

Features:

  • Combustible gas leak detector
  • Audible tick rate indicator
  • 30 hour battery life
  • Adjustable Sensitivity (20 ppm)
  • 10 ultra-bright LEDs
  • Operational status LEDs
  • Patented solid state sensor
  • Tough ABS plastic housing that is durable and rugged
  • 20" flexible probe for hard to reach locations
  • UL 913 Intrinsically Safe for Class I, Division I, Groups A, B, C and D hazardous locations; CE-Mark
Includes:
  • Leakator 10
  • Gas sensor
  • Flexible 20" probe
  • Carrying case
  • Instruction manual
**Note: Batteries are not included.

Warranty Registration Form

Leakator 10 Portable Combustible Gas Leak Detector

Q&A: Ask the Questions, share answers