Monoxor III Carbon Monoxide Analyzer Kit Zoom

Monoxor III Carbon Monoxide Analyzer Kit

SKU:19-8105

Brand: Bacharach

Bacharach
19-8105 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Type: Carbon Monoxide Detector Accessory
Range: 0-2000 ppm
Resolution: 1 ppm
Display: Four-digit LCD display w/backlight
Accuracy: ±5% of reading or 10 ppm
whichever is greater
Power Method: 4 'AA' Alkaline Batteries
Battery Life: 24 hours continuous (minimum of 16 hours)
Height (Inches): 7.5
Width (Inches): 3.1"
Depth (Inches): 2.1"
Warranty: 2 Years

Description for Bacharach 19-8105

The Monoxor III offers service technicians the easiest and most affordable way to locate CO in ambient air as well as stack gases.

Bacharach's Monoxor® III is a continuous sampling instrument that quickly and accurately measures levels of CO between 0 and 2,000 ppm. In addition, the Monoxor® III is supplied with a stainless steel probe and five feet of tubing to sample CO found in flue gases of residential furnaces, combustion appliances, commercial and industrial boilers.

Applications

  • CO safety checks on combustion stack gas and ambient air levels
  • Analyzing indoor air quality and safety
  • Furnace and boiler servicing or replacement
Features & Benefits
  • Quickly measures and displays low levels of CO 0-2,000 ppm
  • Measures in increments of 1 ppm
  • Probe and hose assembly for flue gas testing
  • Highly visible digital display with backlight
Kit Contains
  • Monoxor® III Kit w/ 4 'AA' batteries, probe and hose assembly with integral water-trap/ filter and hard carrying case
  • IrDA printer and a roll of printer paper

Monoxor III Carbon Monoxide Analyzer Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons