MS430 Manifold Set w/ Sight Glass (R-410A) Zoom

MS430 Manifold Set w/ Sight Glass (R-410A)

SKU:2002-4300

Brand: Bacharach

Bacharach
Qty Price
$81.00
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Refrigeration Accessory
Type: Manifold
Model: MS430
Hose Color: Red
Yellow
Blue
Hose Length: 60"
Gauge Pressure (psi): 0-500
0-800
Hose Fitting: 1/4" (Flare)
Hose Pressure (psi): 800 psi Max. W.P.
4000 psi Burst
Refrigerant Type: R-410A

Description for Bacharach 2002-4300

The MS430 Manifold Set (R-410A).

Features:

  • Three hoses (R/Y/B), 60" length
  • Brass manifold body
  • Hanger hook
  • Hose holder
  • Two hand wheels
  • 1/4" flare fittings
Warranty Registration Form

MS430 Manifold Set w/ Sight Glass (R-410A)

REVIEW SNAPSHOT®

by PowerReviews
BacharachMS430 Manifold Set w/ Sight Glass (R-410A)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I WOULD BUY THIS AGAIN

By GREGORY MATATALL

from BIG SANDY TEXAS

Verified Buyer

Comments about MS430 Manifold Set w/ Sight Glass (R-410A):

THE PRODUCT WAS OF THE EXPECTED QUALITY FOR THE PRICE - ALSO PEX HAS ALWAYS BEEN A GREAT VENDOR TO DEAL WITH. I HAVE PURCHASED MANY MANY TIMES

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers