MS440 Manifold Set (R-410A) Zoom

MS440 Manifold Set (R-410A)

SKU:2002-4400

Brand: Bacharach

Bacharach
Qty Price
$74.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Application: Refrigeration Accessory
Type: Manifold
Model: MS440
Hose Color: Red
Yellow
Blue
Hose Length: 60"
Gauge Pressure (psi): 0-500
0-800
Hose Fitting: 1/4" (Flare)
Hose Pressure (psi): 800 psi Max. W.P.
4000 psi Burst
Refrigerant Type: R-410A

Description for Bacharach 2002-4400

The MS440 Manifold Set (R-410A).

Features:

  • Three hoses (R/Y/B), 60" length
  • Brass manifold body
  • Hanger hook
  • Hose holder
  • Two hand wheels
  • 1/4" flare fittings
Warranty Registration Form

MS440 Manifold Set (R-410A)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons