HS460 Hose Set (R-410A) Zoom

HS460 Hose Set (R-410A)

SKU:2002-4600

Brand: Bacharach

Bacharach
Qty Price
$37.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Refrigeration Accessory
Type: Hose
Model: HS460
Hose Length: 60"
Hose Fitting: 1/4" (Flare)
Hose Color: Red
Yellow
Blue
Hose Pressure (psi): 800 psi Max. W.P.
4000 psi Burst
Refrigerant Type: R-410A

Description for Bacharach 2002-4600

HS460 Hose Set (R-410A).

Features:

  • Three hoses (R/Y/B), 60" length
  • 1/4" flare fittings
  • Hoses Compatible with Manifold Set Models MS050, MS040, MS440, and MS430
Warranty Registration Form

HS460 Hose Set (R-410A)

Q&A: Ask the Questions, share answers