Two-Position Spring Return Actuator w/ 16 lb-in torque (120V) Zoom

Two-Position Spring Return Actuator w/ 16 lb-in torque (120V)

SKU:MA-405

Brand: Barber Colman

Barber Colman
Qty Price
$312.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Fail Safe Mode: Spring Return
Voltage:
?
120v
Torque: 16 lb-in

Description for Barber Colman MA-405

For two-position operation of dampers, valves, and other equipment which require the return to normal position upon power interruption.

Hazardous location models offer a sturdy cast aluminum case with bolted cover. They have two 3/4" pipe tapped openings for joints with rigid metal conduit. All wiring is brought out to separate terminals for ease of installation. These factory enclosure and actuator assemblies are Underwriters Laboratories Listed.

Features

  • Compatible with most SPST control devices
  • Spring return
  • 24, 120, 208, and 240 Vac models
  • Actuators with part number suffix "-500" are equipped with SPDT auxiliary switch
  • Actuator has a rugged die cast aluminum housing with two 1/2" conduit openings
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil immersed motor and gear train

Two-Position Spring Return Actuator w/ 16 lb-in torque (120V)

REVIEW SNAPSHOT®

by PowerReviews
Barber ColmanTwo-Position Spring Return Actuator w/ 16 lb-in torque (120V)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Product

By None

from Beachwood, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Two-Position Spring Return Actuator w/ 16 lb-in torque (120V):

        Combustion air actuator

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers