1/2" NPT 3-Way Mixing Valve Zoom

1/2" NPT 3-Way Mixing Valve

SKU:VB-7313-0-4-2

Brand: Barber Colman

Barber Colman
Qty Price
$73.55
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Connection Type: Threaded
Size: 1/2"
Flow Capacity (Cv): 2.2
Valve Action: Stem up to close
Flow type: Equal Percentage
Application: Point of Source
Max Temp (F): 281°F
Min Temp (F): 20°F

Description for Barber Colman VB-7313-0-4-2

1/2" NPT 3-Way Mixing Valve

1/2" NPT 3-Way Mixing Valve

Q&A: Ask the Questions, share answers