1/2" NPT Mixing Valve Zoom

1/2" NPT Mixing Valve


Brand: Barber Colman

Barber Colman
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(77 Available)



Size: 1/2"
Connection Type: Threaded
Body Pattern: 3-Way
Flow Capacity (Cv): 4.4
Valve Action: Stem up to close
Flow type: Equal Percentage
Application: Point of Source
Max Temp (F): 281°F
Min Temp (F): 20°F

Description for Barber Colman VB-7313-0-4-4

VB-7313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

1/2" NPT Mixing Valve


by PowerReviews
Barber Colman1/2" NPT Mixing Valve

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


1/2" NPT Mixing Valve by Barber Colman

By rsucho

from Hartland, MI

Verified Buyer

Comments about 1/2" NPT Mixing Valve:

Used with Barbera Colemen controller
Exact replacement for the 15 year old one
price was cheaper than the Rebuild Kit

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers