3/4" NPT 3-Way Mixing Valve Zoom

3/4" NPT 3-Way Mixing Valve

SKU:VB-7313-0-4-6

Brand: Barber Colman

Barber Colman
Qty Price
$105.85
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Connection Type: Threaded
Flow Capacity (Cv): 7.5
Size: 3/4"
Valve Action: Stem up to close
Flow type: Equal Percentage
Application: Point of Source
Max Temp (F): 281°F
Min Temp (F): 20°F

Description for Barber Colman VB-7313-0-4-6

3/4" NPT 3-Way Mixing Valve

3/4" NPT 3-Way Mixing Valve

Q&A: Ask the Questions, share answers