1-1/2" Union Sweat Mixing Valve Zoom

1-1/2" Union Sweat Mixing Valve

SKU:VB-7314-0-4-10

Brand: Barber Colman

Barber Colman
Qty Price
$359.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Flow Capacity (Cv): 10
Size: 1-1/2"
Connection Type: Sweat
Body Pattern: 3-Way
Application: Point of Source
Max Temp (F): 281°F
Min Temp (F): 20°F

Description for Barber Colman VB-7314-0-4-10

VB-7314 series three-way mixing valves control hot or chilled water from 20 to 281°F (-7 to 138°C) in heating or air conditioning systems. These valves must be piped with two inlets (“A” and “B” ports) and one outlet (“AB” port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features

  • 250 psig pressure rating per ANSI Standards (B16.15–1985) for screwed cast bronze bodies
  • Spring-loaded TFE packing

1-1/2" Union Sweat Mixing Valve

Q&A: Ask the Questions, share answers